
- 11/64 in Diameter
- 3.25 in Overall Length
- HSS-E Material
- 118 degree Point Angle
- Spiral Flute Type
Point Angle | 118 degree |
Coating | Bright |
Flute Length - Metric | 53.97 mm |
Flute Length | 2.125 in |
Shank Size | 0.1719 in |
Drill Style | Jobber |
Shank Type | Straight |
Diameter - Decimal | 0.171875 in |
Shank Length | 1.125 in |
Material | HSS-E |
Diameter - Fraction | 11/64 in |
Shank Size - Metric | 4.37 mm |
No. of Flutes | 2 |
Helix Angle | 32 degree |
Shank Length - Metric | 28.57 mm |
Overall Length | 3.25 in |
Weight | 0.0 LB |
