- Inch
- 1 1/2-6 UNC Thread Size & Type
- Taper Chamfer Type
- HSS Material
- Bright Coating
| Thread Length | 3 in |
| Direction of Cut | Right Hand |
| Thread Size | 1 1/2 in |
| Thread Size & Type | 1 1/2-6 UNC |
| Thread Limit | H4 |
| Diameter - Fraction | 1 1/2 in |
| Interrupted Thread | No |
| Material | HSS |
| Operation Type | Blind Hole |
| Thread Creation | Thread Cutting |
| Blank Construction | USCTI Table 302A |
| Chamfer Type | Taper |
| Overall Length | 6.375 in |
| Tap Type | Hand |
| Thread Length - Metric | 76.2 mm |
| Shank Square Width | 0.925 in |
| Thread Size - Metric | 38.1 mm |
| Thread Size - Decimal | 1.5 in |
| Shank Size - Metric | 31.32 mm |
| Shank Square Length - Metric | 28.57 mm |
| Diameter - Decimal | 1.5 in |
| Ground Threads | Yes |
| Shank Square Length | 1.125 in |
| Truncated Threads | No |
| No. of Flutes | 4 |
| Shank Square Width - Metric | 23.5 mm |
| Shank End Feature | Square |
| Thread Tolerance | 2B |
| Thread Per Inch | 6 |
| Thread Type | UNC |
| Spiral Point | No |
| Weight | 0.0 LB |

