
- Inch
- 1-8 UNC Thread Size & Type
- Taper Chamfer Type
- HSS Material
- Bright Coating
Thread Length | 2.5 in |
Shank Square Length | 0.8125 in |
Material | HSS |
Truncated Threads | No |
Shank Square Width | 0.6 in |
Shank End Feature | Square |
Tap Type | Hand |
No. of Flutes | 4 |
Thread Type | UNC |
Thread Size | 1 in |
Thread Size & Type | 1-8 UNC |
Thread Length - Metric | 63.5 mm |
Blank Construction | USCTI Table 302A |
Diameter - Decimal | 1 in |
Direction of Cut | Right Hand |
Overall Length | 5.125 in |
Thread Tolerance | 2B |
Thread Size - Decimal | 1 in |
Shank Square Width - Metric | 15.24 mm |
Chamfer Type | Taper |
Thread Creation | Thread Cutting |
Shank Square Length - Metric | 20.64 mm |
Diameter - Metric | 25.40 mm |
Thread Per Inch | 8 |
Interrupted Thread | No |
Shank Size - Metric | 20.32 mm |
Operation Type | Blind Hole |
Thread Size - Metric | 25.4 mm |
Thread Limit | H4 |
Diameter - Fraction | 1 in |
Ground Threads | Yes |
Spiral Point | No |
Weight | 0.0 LB |
