
- Metric
- M12x1.75 Thread Size & Type
- Taper Chamfer Type
- HSS Material
- Bright Coating
Thread Size - Decimal | 0.4724 in |
Overall Length | 3.375 in |
Diameter - Decimal | 0.4724 in |
Operation Type | Blind Hole |
Material | HSS |
Interrupted Thread | No |
Truncated Threads | No |
Ground Threads | Yes |
Blank Construction | USCTI Table 302A |
Chamfer Type | Taper |
Shank Square Width | 0.275 in |
Thread Type | Metric |
No. of Flutes | 4 |
Diameter - Metric | 12.00 mm |
Tap Type | Hand |
Spiral Point | No |
Thread Length | 1.6562 in |
Thread Length - Metric | 42.07 mm |
Thread Size - Metric | 12 mm |
Shank End Feature | Square |
Thread Tolerance | 6H |
Shank Square Width - Metric | 6.99 mm |
Shank Square Length - Metric | 11.11 mm |
Shank Square Length | 0.4375 in |
Shank Size - Metric | 9.32 mm |
Thread Pitch | 1.75 mm |
Thread Creation | Thread Cutting |
Thread Limit | D6 |
Direction of Cut | Right Hand |
Thread Size & Type | M12x1.75 |
Weight | 0.0 LB |
