- Inch
- #8-32 UNC Thread Size & Type
- Plug Chamfer Type
- HSS Material
- Bright Coating
| Shank Square Width | 0.131 in |
| Thread Size - Decimal | 0.164 in |
| Shank Square Length | 0.25 in |
| Thread Tolerance | 2B |
| Tap Type | Hand |
| Shank Size - Metric | 4.27 mm |
| Spiral Point | No |
| Shank End Feature | Square |
| No. of Flutes | 4 |
| Material | HSS |
| Thread Per Inch | 32 |
| Thread Creation | Thread Cutting |
| Thread Length - Metric | 9.65 mm |
| Thread Size | #8 |
| Interrupted Thread | No |
| Shank Square Length - Metric | 6.35 mm |
| Thread Size & Type | #8-32 UNC |
| Chamfer Type | Plug |
| Operation Type | Blind Hole |
| Thread Size - Metric | 4.17 mm |
| Direction of Cut | Right Hand |
| Diameter - Decimal | 0.164 in |
| Thread Limit | H3 |
| Ground Threads | Yes |
| Blank Construction | USCTI Table 302A |
| Thread Length | 0.38 in |
| Thread Type | UNC |
| Shank Square Width - Metric | 3.33 mm |
| Truncated Threads | No |
| Overall Length | 2.13 in |
| Weight | 0.0 LB |

