
- 17/32 in Diameter
- 8 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
Coating | Bright |
Flute Length - Metric | 120.65 mm |
Diameter - Decimal | 0.53125 in |
No. of Flutes | 2 |
Shank End Feature Length | 0.5 in |
Overall Length | 8 in |
Shank Size - Metric | 13.49 mm |
Shank Length - Metric | 82.55 mm |
Diameter - Fraction | 17/32 in |
Shank Length | 3.25 in |
Drill Style | Taper Length |
Material | HSS |
Shank Type | Straight |
Shank Size | 0.5312 in |
Flute Length | 4.75 in |
Point Angle | 118 degree |
Shank End Feature | Tang |
Weight | 0.0 LB |
