
- 15/32 in Diameter
- 7.5 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
Shank Length - Metric | 69.85 mm |
Diameter - Decimal | 0.46875 in |
Shank Type | Straight |
Material | HSS |
Shank Size | 0.4688 in |
Drill Style | Taper Length |
Flute Length - Metric | 120.65 mm |
Coating | Bright |
Overall Length | 7.5 in |
Flute Length | 4.75 in |
Shank Size - Metric | 11.91 mm |
No. of Flutes | 2 |
Shank End Feature Length | 0.4375 in |
Point Angle | 118 degree |
Diameter - Fraction | 15/32 in |
Shank Length | 2.75 in |
Shank End Feature | Tang |
Weight | 0.0 LB |
