
- 13/32 in Diameter
- 7 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
Diameter - Fraction | 13/32 in |
Overall Length | 7 in |
Point Angle | 118 degree |
Shank Length | 2.625 in |
Shank End Feature Length | 0.4375 in |
Coating | Bright |
Shank Length - Metric | 66.67 mm |
Shank Type | Straight |
Diameter - Decimal | 0.40625 in |
Shank Size - Metric | 10.32 mm |
Shank Size | 0.4062 in |
Shank End Feature | Tang |
Flute Length - Metric | 111.13 mm |
No. of Flutes | 2 |
Material | HSS |
Flute Length | 4.375 in |
Drill Style | Taper Length |
Weight | 0.0 LB |
