
- 9/32 in Diameter
- 6.25 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
Shank Type | Straight |
Shank Length - Metric | 60.32 mm |
Point Angle | 118 degree |
Shank End Feature | Tang |
Diameter - Decimal | 0.28125 in |
Coating | Bright |
Shank End Feature Length | 0.34375 in |
Shank Size - Metric | 7.14 mm |
Flute Length - Metric | 98.42 mm |
Overall Length | 6.25 in |
Diameter - Fraction | 9/32 in |
No. of Flutes | 2 |
Material | HSS |
Drill Style | Taper Length |
Shank Length | 2.375 in |
Flute Length | 3.875 in |
Shank Size | 0.2812 in |
Weight | 0.0 LB |
