
- 7/32 in Diameter
- 6 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
Diameter - Decimal | 0.21875 in |
Shank Length | 2.375 in |
Shank End Feature Length | 0.3125 in |
Coating | Bright |
No. of Flutes | 2 |
Flute Length | 3.625 in |
Material | HSS |
Drill Style | Taper Length |
Shank End Feature | Tang |
Shank Size | 0.2188 in |
Shank Type | Straight |
Point Angle | 118 degree |
Shank Length - Metric | 60.32 mm |
Diameter - Fraction | 7/32 in |
Flute Length - Metric | 92.07 mm |
Overall Length | 6 in |
Shank Size - Metric | 5.56 mm |
Weight | 0.0 LB |
