
- 1/8 in Diameter
- 5.125 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
Coating | Bright |
Flute Length - Metric | 69.85 mm |
Shank End Feature Length | 0.28125 in |
Shank Size - Metric | 3.17 mm |
Shank Type | Straight |
Material | HSS |
No. of Flutes | 2 |
Flute Length | 2.75 in |
Diameter - Fraction | 1/8 in |
Shank Length | 2.375 in |
Diameter - Decimal | 0.125 in |
Shank Length - Metric | 60.32 mm |
Shank Size | 0.125 in |
Drill Style | Taper Length |
Point Angle | 118 degree |
Overall Length | 5.125 in |
Shank End Feature | Tang |
Weight | 0.0 LB |
