
- 1/8 in Diameter
- HSS-CO 8% (M42) Material
- 2.3125 in Overall Length
- Bright Coating
Shank Size - Metric | 9.52 mm |
No. of Flutes | 4 |
Center Cutting | Yes |
Flute Type | Spiral |
Length of Cut | 0.375 in |
End Style | Ball Nose |
Material | HSS-CO 8% (M42) |
Mill Style | Finishing |
Length Of Cut - Metric | 9.52 mm |
Diameter - Decimal | 0.125 in |
Direction of Cut | Right Hand |
Mill Construction | General Purpose Finisher |
Diameter - Fraction | 1/8 in |
Overall Length | 2.3125 in |
Weight | 0.06 LB |
