
- 1/2 in Diameter
- HSS-CO 8% (M42) Material
- 3.25 in Overall Length
- Bright Coating
Material | HSS-CO 8% (M42) |
Diameter - Fraction | 1/2 in |
End Style | Ball Nose |
Shank Size - Metric | 12.7 mm |
Length of Cut | 1 in |
Direction of Cut | Right Hand |
Mill Construction | General Purpose Finisher |
Length Of Cut - Metric | 25.4 mm |
No. of Flutes | 2 |
Overall Length | 3.25 in |
Diameter - Decimal | 0.5 in |
Mill Style | Finishing |
Flute Type | Spiral |
Center Cutting | Yes |
Weight | 0.0 LB |
