- 9/16 in Diameter
- HSS Material
- 3.375 in Overall Length
- Bright Coating
| Flute Type | Spiral |
| Flute Length | 1 1/8 in |
| Center Cutting | Yes |
| Shank Diameter | 1/2 in |
| Type | Finishing |
| Length of Cut | 1.125 in |
| Finish | Bright |
| Direction of Cut | Right Hand |
| Overall Length | 3.375 in |
| Mill Style | Finishing |
| Material | HSS |
| Shank Size - Metric | 12.7 mm |
| Diameter - Fraction | 9/16 in |
| End Style | Square |
| Mill Construction | General Purpose Finisher |
| Diameter - Decimal | 0.5625 in |
| Length Of Cut - Metric | 28.57 mm |
| No. of Flutes | 2 |
| Weight | 0.0 LB |

