- 1/32 in Diameter
- HSS Material
- 2.25 in Overall Length
- Bright Coating
| Diameter - Fraction | 1/32 in |
| Shank Size - Metric | 4.76 mm |
| Overall Length | 2.25 in |
| End Style | Square |
| Mill Construction | General Purpose Finisher |
| No. of Flutes | 2 |
| Diameter - Decimal | 0.0312 in |
| Flute Type | Spiral |
| Center Cutting | Yes |
| Length of Cut | 0.0938 in |
| Length Of Cut - Metric | 2.38 mm |
| Direction of Cut | Right Hand |
| Material | HSS |
| Mill Style | Finishing |
| Weight | 0.0 LB |

