
- 1 in Diameter
- HSS-E (PM) Material
- 6.5 in Overall Length
- TiCN Coating
Length of Cut | 4 in |
Diameter - Metric | 25.40 mm |
Length Of Cut - Metric | 101.6 mm |
Flute Type | Spiral |
Center Cutting | Yes |
Diameter - Fraction | 1 in |
Diameter - Decimal | 1 in |
Material | HSS-E (PM) |
Direction of Cut | Right Hand |
Shank Size - Metric | 25.4 mm |
No. of Flutes | 3 |
Mill Corner Radius - Metric | 1.52 mm |
Overall Length | 6.5 in |
Mill Corner Radius | 0.06 in |
Mill Style | Finishing |
End Style | Corner Radius |
Mill Construction | High Performance Finisher |
Weight | 0.0 LB |
