Skip to content Skip to navigation menu
3 Flute High Performance HSS-E Finishing Corner Radius End Mill

C40347

3 Flute High Performance HSS-E Finishing Corner Radius End Mill
Item #104213634
  • 3/4 in Diameter
  • HSS-E (PM) Material
  • 3.875 in Overall Length
  • TiCN Coating
3 Flute High Performance HSS-E Finishing Corner Radius End Mill
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4 in Diameter
  • HSS-E (PM) Material
  • 3.875 in Overall Length
  • TiCN Coating
Length Of Cut - Metric 41.27 mm
Diameter - Decimal 0.75 in
Material HSS-E (PM)
Mill Corner Radius 0.06 in
No. of Flutes 3
Mill Style Finishing
Overall Length 3.875 in
Mill Corner Radius - Metric 1.52 mm
Diameter - Fraction 3/4 in
Mill Construction High Performance Finisher
Center Cutting Yes
Flute Type Spiral
End Style Corner Radius
Shank Size - Metric 19.05 mm
Direction of Cut Right Hand
Length of Cut 1.625 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison