- 1/2 in Diameter
- HSS-E (PM) Material
- 4 in Overall Length
- TiCN Coating
| Flute Type | Spiral |
| No. of Flutes | 3 |
| Shank Size - Metric | 12.7 mm |
| Mill Construction | High Performance Finisher |
| Center Cutting | Yes |
| Diameter - Fraction | 1/2 in |
| Direction of Cut | Right Hand |
| Overall Length | 4 in |
| Diameter - Decimal | 0.5 in |
| End Style | Corner Radius |
| Material | HSS-E (PM) |
| Length of Cut | 2 in |
| Length Of Cut - Metric | 50.8 mm |
| Mill Style | Finishing |
| Weight | 0.0 LB |

