- 5/16 in Diameter
- HSS Material
- 3.5 in Overall Length
- TiCN Coating
| Material | HSS |
| Length of Cut | 0.5625 in |
| Direction of Cut | Right Hand |
| End Style | Ball Nose |
| Overall Length | 3.5 in |
| No. of Flutes | 2 |
| Diameter - Decimal | 0.3125 in |
| Mill Style | Finishing |
| Center Cutting | Yes |
| Length Of Cut - Metric | 14.29 mm |
| Mill Construction | General Purpose Finisher |
| Shank Size - Metric | 9.52 mm |
| Diameter - Fraction | 5/16 in |
| Flute Type | Spiral |
| Weight | 0.0 LB |

