Skip to content Skip to navigation menu
ClevelandC34932

C34932

HSS Straight Flute Chucking Reamer
Item #101609644
  • 3/4 in Diameter
  • HSS Material
  • Straight Flute Type
ClevelandC34932
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4 in Diameter
  • HSS Material
  • Straight Flute Type
Flute Length 2.5 in
Material HSS
No. of Flutes 8
Overall Length 9.5 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison