
- 5/16 in Diameter
- HSS Material
- 3.75 in Overall Length
- TiCN Coating
No. of Flutes | 4 |
Diameter - Fraction | 5/16 in |
Center Cutting | Yes |
Flute Type | Spiral |
Mill Construction | General Purpose Finisher |
Mill Style | Finishing |
Length of Cut | 2 in |
Material | HSS |
End Style | Ball Nose |
Direction of Cut | Right Hand |
Diameter - Decimal | 0.3125 in |
Shank Size - Metric | 9.52 mm |
Length Of Cut - Metric | 50.8 mm |
Overall Length | 3.75 in |
Weight | 0.0 LB |
