- 1/2 in Diameter
- HSS Material
- 3.25 in Overall Length
- TiCN Coating
| Mill Construction | General Purpose Finisher |
| Finish | TiCN |
| Flute Length | 1 1/4 in |
| Mill Style | Finishing |
| End Style | Square |
| Type | Finishing |
| Material | HSS |
| Overall Length | 3.25 in |
| Flute Type | Spiral |
| Length Of Cut - Metric | 31.75 mm |
| Diameter - Fraction | 1/2 in |
| Direction of Cut | Right Hand |
| No. of Flutes | 4 |
| Shank Size - Metric | 12.7 mm |
| Center Cutting | Yes |
| Shank Diameter | 1/2 in |
| Length of Cut | 1.25 in |
| Diameter - Decimal | 0.5 in |
| Weight | 0.0 LB |

