
- 1/2 in Diameter
- HSS-CO 8% (M42) Material
- 3.25 in Overall Length
- TiCN Coating
Overall Length | 3.25 in |
Flute Type | Spiral |
Material | HSS-CO 8% (M42) |
End Style | Ball Nose |
Diameter - Fraction | 1/2 in |
Diameter - Decimal | 0.5 in |
Mill Construction | General Purpose Finisher |
Length of Cut | 1.25 in |
Length Of Cut - Metric | 31.75 mm |
Mill Style | Finishing |
No. of Flutes | 4 |
Center Cutting | Yes |
Shank Size - Metric | 12.7 mm |
Direction of Cut | Right Hand |
Weight | 0.0 LB |
