
- 3/16 in Diameter
- HSS-CO 8% (M42) Material
- 2.375 in Overall Length
- TiCN Coating
Overall Length | 2.375 in |
Center Cutting | Yes |
Flute Type | Spiral |
Length of Cut | 0.5 in |
Direction of Cut | Right Hand |
Length Of Cut - Metric | 12.7 mm |
Mill Style | Finishing |
End Style | Ball Nose |
Material | HSS-CO 8% (M42) |
Mill Construction | General Purpose Finisher |
Shank Size - Metric | 9.52 mm |
No. of Flutes | 4 |
Diameter - Decimal | 0.1875 in |
Diameter - Fraction | 3/16 in |
Weight | 0.0 LB |
