
- 1 in Diameter
- HSS-CO 8% (M42) Material
- 4.75 in Overall Length
- TiCN Coating
Diameter - Decimal | 1 in |
Flute Type | Spiral |
Shank Size - Metric | 25.4 mm |
Length Of Cut - Metric | 57.15 mm |
No. of Flutes | 2 |
Mill Style | Finishing |
Length of Cut | 2.25 in |
Material | HSS-CO 8% (M42) |
Direction of Cut | Right Hand |
Overall Length | 4.75 in |
Mill Construction | General Purpose Finisher |
End Style | Ball Nose |
Diameter - Metric | 25.40 mm |
Center Cutting | Yes |
Diameter - Fraction | 1 in |
Weight | 0.0 LB |
