
- 3/4 in Diameter
- HSS-CO 8% (M42) Material
- 3.875 in Overall Length
- TiCN Coating
End Style | Ball Nose |
Mill Style | Finishing |
Diameter - Decimal | 0.75 in |
Direction of Cut | Right Hand |
Length Of Cut - Metric | 41.27 mm |
Mill Construction | General Purpose Finisher |
Overall Length | 3.875 in |
Length of Cut | 1.625 in |
Diameter - Fraction | 3/4 in |
Shank Size - Metric | 19.05 mm |
No. of Flutes | 2 |
Center Cutting | Yes |
Material | HSS-CO 8% (M42) |
Flute Type | Spiral |
Weight | 0.0 LB |
