- 1 1/4 in Diameter
- HSS-E (PM) Material
- 6.5 in Overall Length
- TiN Coating
| Mill Roughing Profile | Coarse |
| Mill Construction | High Performance Rougher - Coarse |
| No. of Flutes | 5 |
| Diameter - Decimal | 1.25 in |
| Shank Size - Metric | 31.75 mm |
| Overall Length | 6.5 in |
| Material | HSS-E (PM) |
| Length Of Cut - Metric | 101.6 mm |
| Direction of Cut | Right Hand |
| Center Cutting | Yes |
| End Style | Square |
| Mill Style | Roughing |
| Length of Cut | 4 in |
| Diameter - Fraction | 1 1/4 in |
| Flute Type | Spiral |
| Weight | 0.0 LB |

