Skip to content Skip to navigation menu
4 Flute High Performance HSS-E Finishing Square End Mill

C31973

4 Flute High Performance HSS-E Finishing Square End Mill
Item #104116309
  • 9/16 in Diameter
  • HSS-E (PM) Material
  • 3.375 in Overall Length
  • TiN Coating
4 Flute High Performance HSS-E Finishing Square End Mill
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 9/16 in Diameter
  • HSS-E (PM) Material
  • 3.375 in Overall Length
  • TiN Coating
Length of Cut 1.375 in
Flute Type Spiral
Mill Style Finishing
Diameter - Fraction 9/16 in
Mill Construction High Performance Finisher
Material HSS-E (PM)
Shank Size - Metric 12.7 mm
Length Of Cut - Metric 34.92 mm
Center Cutting Yes
Direction of Cut Right Hand
End Style Square
Overall Length 3.375 in
No. of Flutes 4
Diameter - Decimal 0.5625 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison