- 1 1/4 in Diameter
- HSS-CO 8% (M42) Material
- 5.5 in Overall Length
- TiAlN Coating
| Overall Length | 5.5 in |
| Mill Roughing Profile | Fine |
| Center Cutting | Yes |
| Material | HSS-CO 8% (M42) |
| Length Of Cut - Metric | 76.2 mm |
| Length of Cut | 3 in |
| Diameter - Fraction | 1 1/4 in |
| Shank Size - Metric | 31.75 mm |
| No. of Flutes | 6 |
| Flute Type | Spiral |
| End Style | Square |
| Direction of Cut | Right Hand |
| Diameter - Decimal | 1.25 in |
| Mill Construction | Rougher - Fine |
| Mill Style | Roughing |
| Weight | 0.0 LB |

