
- 5/8 in Diameter
- 7.125 in Overall Length
- HSS-CO 8% (M42) Material
- 120 degree Point Angle
- Spiral Flute Type
Shank Size - Metric | 15.88 mm |
Overall Length | 7.125 in |
Flute Length - Metric | 41.27 mm |
Material | HSS-CO 8% (M42) |
Diameter - Decimal | 0.625 in |
Shank Type | Straight |
Drill Style | Spotting |
Point Angle | 120 degree |
Coating | Straw |
Shank Size | 0.625 in |
Shank Length | 5.5 in |
Diameter - Fraction | 5/8 in |
Shank Length - Metric | 139.7 mm |
No. of Flutes | 2 |
Flute Length | 1.625 in |
Weight | 0.0 LB |
