
- 1 in Diameter
- 8 in Overall Length
- HSS-CO 8% (M42) Material
- 90 degree Point Angle
- Spiral Flute Type
Shank Type | Straight |
Overall Length | 8 in |
Diameter - Metric | 25.40 mm |
Flute Length - Metric | 44.45 mm |
No. of Flutes | 2 |
Shank Length | 6.25 in |
Coating | Straw |
Diameter - Decimal | 1 in |
Shank Size - Metric | 25.4 mm |
Point Angle | 90 degree |
Shank Size | 1 in |
Drill Style | Spotting |
Material | HSS-CO 8% (M42) |
Flute Length | 1.75 in |
Shank Length - Metric | 158.75 mm |
Diameter - Fraction | 1 in |
Weight | 0.0 LB |
