
- 5/8 in Diameter
- 4.25 in Overall Length
- HSS-CO 8% (M42) Material
- 120 degree Point Angle
- Spiral Flute Type
Flute Length - Metric | 41.27 mm |
Shank Type | Straight |
Shank Size | 0.625 in |
Shank Length - Metric | 66.67 mm |
Material | HSS-CO 8% (M42) |
Coating | Straw |
Diameter - Fraction | 5/8 in |
Shank Length | 2.625 in |
Drill Style | Spotting |
Point Angle | 120 degree |
Diameter - Decimal | 0.625 in |
Overall Length | 4.25 in |
Shank Size - Metric | 15.88 mm |
Flute Length | 1.625 in |
No. of Flutes | 2 |
Weight | 0.0 LB |
