
- 3/4 in Diameter
- 5 in Overall Length
- HSS-CO 8% (M42) Material
- 90 degree Point Angle
- Spiral Flute Type
Shank Size - Metric | 19.05 mm |
Shank Size | 0.75 in |
Point Angle | 90 degree |
Material | HSS-CO 8% (M42) |
Diameter - Fraction | 3/4 in |
Overall Length | 5 in |
No. of Flutes | 2 |
Shank Length - Metric | 82.55 mm |
Diameter - Decimal | 0.75 in |
Flute Length - Metric | 44.45 mm |
Coating | Straw |
Shank Type | Straight |
Flute Length | 1.75 in |
Shank Length | 3.25 in |
Drill Style | Spotting |
Weight | 0.0 LB |
