
- 21/64 in Diameter
- 6.5 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
Coating | TiN |
Point Angle | 135 degree |
Shank Type | Straight |
Diameter - Decimal | 0.328125 in |
Shank Length | 2.375 in |
Shank Size - Metric | 8.33 mm |
Shank Size | 0.3281 in |
Diameter - Fraction | 21/64 in |
Material | HSS-CO 8% (M42) |
No. of Flutes | 2 |
Flute Length | 4.125 in |
Overall Length | 6.5 in |
Drill Style | Taper Length |
Shank Length - Metric | 60.32 mm |
Flute Length - Metric | 104.77 mm |
Weight | 0.0 LB |
