- 1/2 in Diameter
- 6 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| Material | HSS-CO 8% (M42) |
| Point Angle | 135 degree |
| Direction of Rotation | Right Hand |
| Coating | Steam Oxide |
| Finish | Steam Oxide |
| No. of Flutes | 2 |
| Diameter - Fraction | 1/2 in |
| Drill Size | 1/2 in |
| Flute Length - Metric | 57.15 mm |
| Shank Length | 3.75 in |
| Drill Style | Short Flute Jobber |
| Shank Type | Straight |
| Drill Length Type | Jobber |
| Shank Size - Metric | 12.7 mm |
| Overall Length | 6 in |
| Point Shape | Split |
| Shank Length - Metric | 95.25 mm |
| Shank Size | 0.5 in |
| Flute Length | 2.25 in |
| Diameter - Decimal | 0.5 in |
| Size Type | Fractional |
| Weight | 0.0 LB |

