
- 5/32 in Diameter
- 3.125 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
Finish | Steam Oxide |
Coating | Steam Oxide |
Direction of Rotation | Right Hand |
Flute Length - Metric | 25.4 mm |
Shank Length - Metric | 53.97 mm |
Shank Size - Metric | 3.97 mm |
Diameter - Decimal | 0.15625 in |
Drill Size | 0.16 in |
Point Angle | 135 degree |
Size Type | Decimal |
Point Shape | Split |
Diameter - Fraction | 5/32 in |
Shank Size | 0.1562 in |
Shank Type | Straight |
Shank Length | 2.125 in |
No. of Flutes | 2 |
Drill Length Type | Jobber |
Material | HSS-CO 8% (M42) |
Flute Length | 1 in |
Overall Length | 3.125 in |
Drill Style | Short Flute Jobber |
Weight | 0.01 LB |
