
- 9/64 in Diameter
- 2.875 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
No. of Flutes | 2 |
Shank Length - Metric | 49.21 mm |
Point Angle | 135 degree |
Drill Length Type | Jobber |
Finish | Steam Oxide |
Overall Length | 2.875 in |
Diameter - Decimal | 0.140625 in |
Size Type | Fractional |
Diameter - Fraction | 9/64 in |
Coating | Steam Oxide |
Drill Size | 9/64 in |
Flute Length - Metric | 23.81 mm |
Direction of Rotation | Right Hand |
Shank Size - Metric | 3.57 mm |
Shank Size | 0.1406 in |
Point Shape | Split |
Flute Length | 0.9375 in |
Drill Style | Short Flute Jobber |
Shank Length | 1.9375 in |
Material | HSS-CO 8% (M42) |
Shank Type | Straight |
Weight | 1.23 LB |
