
- 7/64 in Diameter
- 2.625 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
Shank Length - Metric | 46.04 mm |
Material | HSS-CO 8% (M42) |
Drill Style | Short Flute Jobber |
Direction of Rotation | Right Hand |
Flute Length - Metric | 20.64 mm |
Point Angle | 135 degree |
Flute Length | 0.8125 in |
Shank Size - Metric | 2.78 mm |
No. of Flutes | 2 |
Drill Size | 7/64 in |
Size Type | Fractional |
Drill Length Type | Jobber |
Overall Length | 2.625 in |
Shank Type | Straight |
Diameter - Decimal | 0.109375 in |
Point Shape | Split |
Shank Size | 0.1094 in |
Coating | Steam Oxide |
Finish | Steam Oxide |
Diameter - Fraction | 7/64 in |
Shank Length | 1.8125 in |
Weight | 0.01 LB |
