
- #1 Diameter
- 2.4375 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
Overall Length | 2.4375 in |
No. of Flutes | 2 |
Coating | Straw |
Shank Length | 1.125 in |
Shank Size - Metric | 5.79 mm |
Shank Size | 0.228 in |
Material | HSS-CO 8% (M42) |
Shank Type | Straight |
Drill Style | Screw Machine |
Diameter - Wire | #1 |
Diameter - Decimal | 0.228 in |
Flute Length - Metric | 33.34 mm |
Shank Length - Metric | 28.57 mm |
Point Angle | 135 degree |
Flute Length | 1.3125 in |
Weight | 0.0 LB |
