
- 7/32 in Diameter
- 2.375 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
Flute Length - Metric | 31.75 mm |
Shank Type | Straight |
Shank Length - Metric | 28.57 mm |
Point Angle | 135 degree |
Diameter - Decimal | 0.21875 in |
No. of Flutes | 2 |
Overall Length | 2.375 in |
Shank Length | 1.125 in |
Material | HSS-CO 8% (M42) |
Coating | Straw |
Shank Size | 0.2188 in |
Diameter - Fraction | 7/32 in |
Flute Length | 1.25 in |
Drill Style | Screw Machine |
Shank Size - Metric | 5.56 mm |
Weight | 0.0 LB |
