
- #46 Diameter
- 1.75 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
Coating | Straw |
No. of Flutes | 2 |
Drill Style | Screw Machine |
Shank Size - Metric | 2.06 mm |
Diameter - Wire | #46 |
Material | HSS-CO 8% (M42) |
Shank Length - Metric | 25.4 mm |
Overall Length | 1.75 in |
Point Angle | 135 degree |
Shank Length | 1 in |
Flute Length - Metric | 19.05 mm |
Shank Type | Straight |
Shank Size | 0.081 in |
Diameter - Decimal | 0.081 in |
Flute Length | 0.75 in |
Weight | 0.0 LB |
