- 5/8 in Diameter
- 8.75 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Size - Metric | 15.88 mm |
| Flute Length | 4.875 in |
| Shank Length | 3.875 in |
| Material | HSS |
| Shank Length - Metric | 98.42 mm |
| Flute Length - Metric | 123.82 mm |
| Overall Length | 8.75 in |
| Drill Style | Taper Length |
| Shank Size | 0.625 in |
| Diameter - Decimal | 0.625 in |
| Diameter - Fraction | 5/8 in |
| Point Angle | 118 degree |
| Coating | Steam Oxide |
| No. of Flutes | 2 |
| Shank Type | Straight |
| Weight | 0.0 LB |

