- 11/32 in Diameter
- 6.5 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Overall Length | 6.5 in |
| Drill Style | Taper Length |
| Coating | Steam Oxide |
| No. of Flutes | 2 |
| Flute Length | 4.125 in |
| Material | HSS |
| Point Angle | 118 degree |
| Shank Type | Straight |
| Flute Length - Metric | 104.77 mm |
| Shank Length - Metric | 60.32 mm |
| Shank Length | 2.375 in |
| Diameter - Fraction | 11/32 in |
| Shank Size - Metric | 8.73 mm |
| Diameter - Decimal | 0.34375 in |
| Shank Size | 0.3438 in |
| Weight | 0.0 LB |

