- 1.00 mm Diameter
- 1.3386 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Material | HSS |
| Shank Type | Straight |
| Flute Length | 0.4724 in |
| Shank Size - Metric | 1 mm |
| Shank Length - Metric | 22 mm |
| Coating | Black & Gold |
| No. of Flutes | 2 |
| Shank Length | 0.8662 in |
| Shank Size | 0.0394 in |
| Diameter - Metric | 1.00 mm |
| Diameter - Decimal | 0.0394 in |
| Overall Length | 1.3386 in |
| Drill Style | Jobber |
| Point Angle | 135 degree |
| Flute Length - Metric | 12 mm |
| Weight | 0.01 LB |

