- Rethreading Type
- Hexagon Tool Shape
- 1 3/8-6 UNC Thread Size & Typ
- 2.375 in OD
| Outer Diameter - Metric | 60.32 mm |
| Thread Size & Type | 1 3/8-6 UNC |
| Thickness - Metric | 25.4 mm |
| Die Construction | Standard |
| Threads per Inch | 6 |
| Tool Shape | Hexagon |
| Material | Carbon Steel |
| Die Size | 2 3/8 in |
| Thread Series | Inch |
| Type | Rethreading |
| Thread Type | UNC |
| Weight | 0.719 LB |

