- Rethreading Type
- Hexagon Tool Shape
- 1 1/8-7 UNC Thread Size & Typ
- 2 in OD
| Thread Series | Inch |
| Die Size | 2 in |
| Die Construction | Standard |
| Thread Size & Type | 1 1/8-7 UNC |
| Material | Carbon Steel |
| Threads per Inch | 7 |
| Type | Rethreading |
| Thread Type | UNC |
| Tool Shape | Hexagon |
| Outer Diameter - Metric | 50.8 mm |
| Thickness - Metric | 25.4 mm |
| Weight | 0.437 LB |

