- Rethreading Type
- Hexagon Tool Shape
- 7/16-14 UNC Thread Size & Typ
- 0.875 in OD
| Die Construction | Standard |
| Outer Diameter - Metric | 22.22 mm |
| Thread Type | UNC |
| Material | Carbon Steel |
| Thread Size & Type | 7/16-14 UNC |
| Thickness - Metric | 11.11 mm |
| Threads per Inch | 14 |
| Type | Rethreading |
| Die Size | 7/8 in |
| Tool Shape | Hexagon |
| Thread Series | Inch |
| Weight | 0.2 LB |

