- Rethreading Type
- Hexagon Tool Shape
- 5/16-24 UNF Thread Size & Typ
- 0.6875 in OD
| Thickness - Metric | 7.94 mm |
| Tool Shape | Hexagon |
| Thread Size & Type | 5/16-24 UNF |
| Type | Rethreading |
| Outer Diameter - Metric | 17.46 mm |
| Threads per Inch | 24 |
| Material | Carbon Steel |
| Thread Type | UNF |
| Die Construction | Standard |
| Weight | 0.1 LB |

