- Rethreading Type
- Hexagon Tool Shape
- 1/2-14 NPT Thread Size & Typ
- 1.625 in OD
| Outer Diameter - Metric | 41.27 mm |
| Tool Shape | Hexagon |
| Die Size | 1 5/8 in |
| Thread Size & Type | 1/2-14 NPT |
| Threads per Inch | 14 |
| Thickness - Metric | 19.05 mm |
| Type | Rethreading |
| Die Construction | Taper Pipe |
| Material | Carbon Steel |
| Thread Series | Inch |
| Thread Type | NPT |
| Weight | 0.288 LB |

