- Rethreading Type
- Hexagon Tool Shape
- 3/8-18 NPT Thread Size & Typ
- 1.4375 in OD
| Thickness - Metric | 15.88 mm |
| Outer Diameter - Metric | 36.51 mm |
| Type | Rethreading |
| Thread Series | Inch |
| Thread Size & Type | 3/8-18 NPT |
| Threads per Inch | 18 |
| Material | Carbon Steel |
| Die Size | 1 7/16 in |
| Thread Type | NPT |
| Tool Shape | Hexagon |
| Die Construction | Taper Pipe |
| Weight | 0.188 LB |

